Zoro Homepage
This item is Discontinued.
Te Connectivity RTB14012F 2-1419108-5

RTB14012F (Discontinued)

  • Mfr # 2-1419108-5
  • Zoro # G701026566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1419108-5
Zoro #
G701026566
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Coil Type
Monostable, DC
Protection Category
RTIII
Insulation Clearance
.394 in
Contact Rating
0A
Contact Limiting Breaking Current
12A
Coil Resistance
360 Ω
Contact Voltage Rating
250 VAC
Switching Voltage
400 VAC
Contact Limiting Continuous Current
12A
Insulation Creepage
.394 in
Contact Limiting Making Current
25 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.