Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Socket, General Purpose Relay, 12 A, PCB, Plug-in

  • Mfr # 1-1393238-9

  • Zoro # G200973286


product price: $3.75
/ea
Sold in multiples of 40 for $150.00

Key Features

Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
12 A
Contact Material
AgNi90/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393238-9
Zoro #
G200973286
UPC #
-
Country of Origin
Austria

Dimensions

Product Length
1.142 in
Product Width
.5 in
Height Class (Mechanical)
15 to 16 mm
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
12 to 16 mm
Product Height
.618 in

Details

Item
General Purpose Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Coil Voltage
24V DC
Current Rating
12 A
Contact Material
AgNi90/10
Insulation Special Features
Tracking Index of Relay Base PTI250
Coil Power Rating DC
400 mW
Contact Current Class
16 A, 10 to 20 A
Contact Current Rating (Max)
12A
Insulation Clearance Class
8 mm
Environmental Category of Protection
RTIII
Contact Limiting Making Current
25 A
Insulation Initial Dielectric Between Contacts & Coil
5000 Vrms
Environmental Ambient Temperature (Max)
85°C
Insulation Creepage Class
8 mm
Contact Number of Poles
1
Contact Voltage Rating
250 VAC
Coil Power Rating Class
300 to 400 mW
Coil Resistance
1440 Ω
Contact Arrangement
1 Form C (CO)
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Contact Limiting Continuous Current
12A
Insulation Initial Dielectric Between Coil & Contact Class
4000 to 5000 V
Contact Switching Voltage (Max)
400 VAC
Coil Magnetic System
Monostable, DC
Insulation Clearance Between Contact & Coil
.394 in
Power Relay Type
Standard
Contact Limiting Breaking Current
12A
Coil Special Features
UL Coil Insulation Class F
Insulation Creepage Between Contact & Coil
.394 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.