
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393238-4
Zoro #
G901026854
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
12V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
250 mW
Features
Sensitive Version, UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Contact Limiting Short-Time Current
10A
Contact Limiting Continuous Current
10A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
10A
Contact Rating
10A
Protection Category
RTIII
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Coil Type
Monostable, DC
Insulation Creepage
10 mm [ .394 in ]
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
15A
Switching Voltage
400V AC
Coil Resistance
576 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.