Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RTD14009F 1-1393242-0

RTD14009F (Discontinued)

  • Mfr # 1-1393242-0
  • Zoro # G600973510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393242-0
Zoro #
G600973510
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
1.142 in
Height Class (Mechanical)
15 to 16 mm
Product Width
.5 in
Width Class (Mechanical)
12 to 16 mm
Product Height
.618 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
9 VDC
Contact Material
AgNi90/10
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
4000 V
Contact Limiting Short-Time Current
16 A
Contact Limiting Making Current
30 A
Contact Switching Voltage (Max)
400 VAC
Contact Limiting Continuous Current
16 A
Coil Special Features
UL Coil Insulation Class F
Contact Number of Poles
1
Contact Limiting Breaking Current
16 A
Insulation Special Features
Tracking Index of Relay Base PTI250
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature Class
70 to 85°C
Coil Power Rating DC
400 mW
Insulation Clearance Between Contact & Coil
.394 in
Coil Power Rating Class
300 to 400 mW
Insulation Creepage Class
8 mm
Insulation Clearance Class
8 mm
Coil Resistance
200 Ω
Environmental Category of Protection
RTIII
Contact Current Rating (Max)
16 A
Insulation Initial Dielectric Between Contacts & Coil
5000 Vrms
Contact Voltage Rating
250 VAC
Contact Arrangement
1 Form C (CO)
Contact Current Class
16 A, 10 to 20 A
Insulation Creepage Between Contact & Coil
.394 in
Power Relay Type
Standard
Environmental Ambient Temperature (Max)
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.