Zoro Homepage
This item is Discontinued.
Te Connectivity PCB, Socket, PCB Relay, 16 A, 1, PCB, Plug-in 7-1415539-5

PCB, Socket, PCB Relay, 16 A, 1, PCB, Plug-in (Discontinued)

  • Mfr # 7-1415539-5
  • Zoro # G001026204
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1415539-5
Zoro #
G001026204
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB, Socket
Electrical Connection
PCB, Plug-in
Number of Pins
1
Coil Voltage
5V DC
Current Rating
16 A
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
403 mW
Protection Category
RTIII
Contact Limiting Breaking Current
16A
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Continuous Current
20A
Contact Rating
16A
Coil Type
Bistable, 1 Coil
Coil Resistance
62 Ω
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Short-Time Current
16A
Contact Voltage Rating
250V AC
Switching Voltage
400V AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
70 to 85°C
Contact Limiting Making Current
30A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.