
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1419108-6
Zoro #
G501025332
UPC #
-
Country of Origin
China
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Features
UL Coil Insulation Class F
Contact Material
AgNi90/10
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Voltage Rating
250 VAC
Insulation Creepage
.394 in
Contact Limiting Continuous Current
16 A
Contact Limiting Breaking Current
16 A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTIII
Switching Voltage
400 VAC
Insulation Clearance
.394 in
Coil Type
Monostable, DC
Contact Limiting Making Current
30 A
Operating Temp. Range
85°C
Contact Rating
16 A
Coil Resistance
360 Ω
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.