
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4-1415538-9
Zoro #
G501026780
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Contact Material
AgSnO
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Protection Category
RTIII
Contact Limiting Making Current
16A
Contact Limiting Short-Time Current
16A
Switching Voltage
400V AC
Operating Temp. Range
70 to 85°C
Contact Voltage Rating
250V AC
Contact Rating
16A
Coil Type
Monostable, DC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
16A
Coil Resistance
1440 Ω
Contact Limiting Continuous Current
16A
Insulation Clearance
10 mm [ .394 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.