
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393243-1
Zoro #
G301025532
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
5V DC
Contact Form
2 Form C (CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
2
Power Consumption - Relay
403 mW
Switching Voltage
400 VAC
Protection Category
RTIII
Contact Limiting Making Current
15 A
Operating Temp. Range
85°C
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Coil Resistance
62 Ω
Contact Limiting Breaking Current
8A
Contact Voltage Rating
250 VAC
Insulation Clearance
.394 in
Coil Type
Monostable, DC
Contact Rating
0.333333333333333A
Insulation Creepage
.394 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.