Zoro Homepage
This item is Discontinued.
Te Connectivity RTE24006F 6-1393227-5

RTE24006F (Discontinued)

  • Mfr # 6-1393227-5
  • Zoro # G101025572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393227-5
Zoro #
G101025572
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
6V DC
Contact Form
2 Form C (CO)
Features
UL Coil Insulation Class F
Number of Poles
2
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Contact Rating
0.333333333333333A
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Insulation Clearance
.394 in
Contact Limiting Continuous Current
8A
Operating Temp. Range
85°C
Insulation Creepage
.394 in
Protection Category
RTIII
Contact Limiting Breaking Current
8A
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC
Contact Limiting Making Current
15 A
Coil Resistance
90 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.