
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1393243-4
Zoro #
G901025550
UPC #
-
Country of Origin
Austria
Details
Item
Power Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
12V DC
Contact Form
2 Form C (CO)
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Number of Poles
2
Coil Type
Monostable, DC
Contact Limiting Making Current
15 A
Operating Temp. Range
85°C
Protection Category
RTIII
Switching Voltage
400 VAC
Contact Voltage Rating
250 VAC
Contact Rating
0.333333333333333A
Insulation Creepage
.394 in
Contact Limiting Continuous Current
8A
Coil Resistance
360 Ω
Insulation Clearance
.394 in
Dielectric Voltage
2500 Vrms Adjacent Contacts; 5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
8A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.