Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RTE24048 1-1393243-1

RTE24048 (Discontinued)

  • Mfr # 1-1393243-1
  • Zoro # G000973592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393243-1
Zoro #
G000973592
UPC #
-
Country of Origin
Austria

Dimensions

Length Class (Mechanical)
25 to 30 mm
Product Length
1.142 in
Product Width
.5 in
Product Height
.618 in
Height Class (Mechanical)
15 to 16 mm
Width Class (Mechanical)
12 to 16 mm

Details

Item
General Purpose Relay
Mounting Style
Socket, Printed Circuit Board
Electrical Connection
Plug-In, PCB-THT
Coil Voltage
48 VDC
Contact Material
AgNi90/10
Insulation Initial Dielectric Between Contacts & Coil
5000 Vrms
Coil Resistance
5520 Ω
Contact Voltage Rating
250 VAC
Insulation Initial Dielectric Between Adjacent Contacts
2500 Vrms
Insulation Clearance Class
8 mm
Contact Switching Voltage (Max)
400 VAC
Power Relay Type
Standard
Coil Power Rating Class
400 to 500 mW
Insulation Special Features
Tracking Index of Relay Base PTI250
Contact Limiting Breaking Current
8A
Contact Limiting Continuous Current
8A
Contact Limiting Making Current
15 A
Coil Special Features
UL Coil Insulation Class F
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Magnetic System
Monostable, DC
Contact Number of Poles
2
Insulation Initial Dielectric Between Coil & Contact Class
4000 to 5000 V
Coil Power Rating DC
417 mW
Insulation Creepage Between Contact & Coil
.394 in
Environmental Ambient Temperature (Max)
85°C
Contact Current Rating (Max)
8A
Contact Current Class
16 A, 5 to 10 A
Environmental Category of Protection
RTIII
Contact Arrangement
2 Form C (CO)
Insulation Creepage Class
8 mm
Insulation Clearance Between Contact & Coil
.394 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.