
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393243-4
Zoro #
G100973508
UPC #
-
Country of Origin
Austria
Dimensions
Width Class (Mechanical)
12 to 16 mm
Product Width
.5 in
Height Class (Mechanical)
15 to 16 mm
Product Height
.618 in
Product Length
1.142 in
Length Class (Mechanical)
25 to 30 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.