
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1415898-4
Zoro #
G601025812
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Contact Material
AgSnO2
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Limiting Short-Time Current
16A
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Contact Limiting Making Current
120A
Contact Limiting Breaking Current
16A
Switching Voltage
400V AC
Insulation Clearance
10 mm [ .394 in ]
Coil Resistance
1440 Ω
Coil Type
Monostable, DC
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Continuous Current
20A
Contact Rating
16A
Contact Voltage Rating
250V AC
Protection Category
RTII
Operating Temp. Range
70 to 85°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.