Zoro Homepage
This item is Discontinued.
Te Connectivity RTS3LA12 2-1415898-3

RTS3LA12 (Discontinued)

  • Mfr # 2-1415898-3
  • Zoro # G301026492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1415898-3
Zoro #
G301026492
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
Printed Circuit Board, Socket
Electrical Connection
PCB-THT, Plug-In
Coil Voltage
12V DC
Contact Form
1 Form A (NO)
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Material
AgCdO
Features
UL Coil Insulation Class F
Contact Voltage Rating
250V AC
Contact Limiting Making Current
120A
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
16A
Coil Type
Bistable, 1 Coil, Polarized
Contact Limiting Continuous Current
20A
Contact Rating
16A
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Coil Resistance
360 Ω
Contact Limiting Short-Time Current
16A
Protection Category
RTII
Operating Temp. Range
70 to 85°C
Switching Voltage
400V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.