Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RTS3T048 1-1415898-1

RTS3T048 (Discontinued)

  • Mfr # 1-1415898-1
  • Zoro # G501025998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415898-1
Zoro #
G501025998
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
48V DC
Contact Form
1 Form A (NO)
Contact Material
AgSnO2
Power Consumption - Relay
417 mW
Features
UL Coil Insulation Class F; W Pre-Make Contact
Number of Poles
1
Contact Limiting Breaking Current
16A
Operating Temp. Range
70 to 85°C
Contact Rating
16A
Contact Limiting Making Current
165A
Coil Type
Monostable, DC
Switching Voltage
400V AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Contact Limiting Continuous Current
16A
Protection Category
RTII
Coil Resistance
5520 Ω
Contact Limiting Short-Time Current
16A
Contact Voltage Rating
250V AC
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.