Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 16 A, PCB

  • Mfr # 1937650-4

  • Zoro # G701026511


product price: $16.85
/ea
Sold in multiples of 15 for $252.75

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
16 A
Features
UL Coil Insulation Class F; Flip-Flop Contacts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1937650-4
Zoro #
G701026511
UPC #
-
Country of Origin
Mexico

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
16 A
Features
UL Coil Insulation Class F; Flip-Flop Contacts
Contact Material
W + AgSnO
Number of Poles
1
Power Consumption - Relay
650 mW
Coil Resistance
120 Ω
Insulation Creepage
6 mm [ .236 in ]
Contact Limiting Short-Time Current
16A
Operating Temp. Range
50 to 70°C
Coil Type
Bistable, 1 Coil
Contact Limiting Breaking Current
16A
Insulation Clearance
6 mm [ .236 in ]
Contact Rating
16A
Contact Voltage Rating
250V AC
Contact Limiting Continuous Current
16A
Protection Category
RTIII
Contact Limiting Making Current
16A
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.