Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, PCB Relay, 16 A, PCB

  • Mfr # 1937650-6

  • Zoro # G601026550


product price: $15.19
/ea
Sold in multiples of 15 for $227.85

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1937650-6
Zoro #
G601026550
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Contact Rating (AC)
16 A @ 250V AC
Number of Poles
1
Power Consumption - Relay
650 mW
Features
UL Coil Insulation Class F; Flip-Flop Contacts
Contact Material
W + AgSnO
Insulation Creepage
6 mm [ .236 in ]
Operating Temp. Range
50 to 70°C
Contact Voltage Rating
250V AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1250 Vrms Open Contacts
Contact Limiting Continuous Current
16A
Coil Type
Bistable, 1 Coil
Insulation Clearance
6 mm [ .236 in ]
Contact Limiting Making Current
16A
Protection Category
RTIII
Contact Rating
16A
Contact Limiting Breaking Current
16A
Contact Limiting Short-Time Current
16A
Coil Resistance
890 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.