
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1393224-9
Zoro #
G101026777
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi0.15
Power Consumption - Relay
245 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Switching Current
10mA @ 12V
Coil Resistance
2350 Ω
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Making Current
8A
Contact Limiting Short-Time Current
8A
Switching Voltage
400 VAC
Coil Type
Monostable, DC
Protection Category
RTII
Operating Temp. Range
50 to 70°C
Contact Rating
0.333333333333333A
Insulation Clearance
.315 in
Insulation Creepage
.315 in
Contact Limiting Breaking Current
8A
Contact Voltage Rating
250 VAC
Contact Limiting Continuous Current
8A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.