
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1393224-7
Zoro #
G101026524
UPC #
-
Country of Origin
Mexico
Details
Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
18V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi0.15
Power Consumption - Relay
247 mW
Number of Poles
1
Switching Voltage
400 VAC
Insulation Clearance
.315 in
Contact Limiting Making Current
8A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTII
Contact Limiting Continuous Current
8A
Insulation Creepage
.315 in
Contact Voltage Rating
250 VAC
Contact Limiting Breaking Current
8A
Operating Temp. Range
50 to 70°C
Contact Limiting Short-Time Current
8A
Contact Rating
0.333333333333333A
Coil Resistance
1310 Ω
Coil Type
Monostable, DC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.