Zoro Homepage
This item is Discontinued.
Te Connectivity RY212024 5-1393224-8

RY212024 (Discontinued)

  • Mfr # 5-1393224-8
  • Zoro # G601026505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393224-8
Zoro #
G601026505
UPC #
-
Country of Origin
Switzerland

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form C (CO)
Power Consumption - Relay
245 mW
Number of Poles
1
Contact Material
AgNi0.15
Contact Voltage Rating
250 VAC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Contact Limiting Breaking Current
8A
Switching Voltage
400 VAC
Coil Resistance
2350 Ω
Contact Rating
0.333333333333333A
Insulation Creepage
.315 in
Insulation Clearance
.315 in
Protection Category
RTII
Coil Type
Monostable, DC
Operating Temp. Range
50 to 70°C
Contact Limiting Making Current
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.