Zoro Homepage

PCB, Power Relay, 8 A, PCB

  • Mfr # 7-1393224-9

  • Zoro # G001026228


product price: $3.15
/ea
Sold in multiples of 40 for $126.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393224-9
Zoro #
G001026228
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
8 A
Number of Poles
1
Power Consumption - Relay
230 mW
Contact Material
AgNi0.15
Contact Rating
0.333333333333333A
Insulation Clearance
.315 in
Coil Type
Monostable, DC
Coil Resistance
627 Ω
Contact Limiting Making Current
8A
Switching Voltage
400 VAC
Contact Limiting Short-Time Current
8A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Limiting Breaking Current
8A
Protection Category
RTII
Contact Voltage Rating
250 VAC
Insulation Creepage
.315 in
Operating Temp. Range
50 to 70°C
Contact Limiting Continuous Current
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.