Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 8 A, PCB

  • Mfr # 8-1393224-2

  • Zoro # G601026161


product price: $3.99
/ea
Sold in multiples of 21 for $83.79

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393224-2
Zoro #
G601026161
UPC #
-
Country of Origin
Mexico

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
8 A
Number of Poles
1
Power Consumption - Relay
245 mW
Contact Material
AgNi0.15
Switching Voltage
400 VAC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
50 to 70°C
Contact Limiting Breaking Current
8A
Insulation Clearance
.315 in
Protection Category
RTII
Contact Rating
0.333333333333333A
Insulation Creepage
.315 in
Coil Resistance
2350 Ω
Contact Limiting Making Current
8A
Contact Limiting Continuous Current
8A
Contact Limiting Short-Time Current
8A
Contact Voltage Rating
250 VAC
Coil Type
Monostable, DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.