PCB, PCB Relay, 8 A, PCB

  • Mfr # 2-1393225-5

  • Zoro # G501026131


product price: $4.89
/ea
Sold in multiples of 1000 for $4,890.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
8 A
Number of Poles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393225-5
Zoro #
G501026131
UPC #
-
Country of Origin
Czechia

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
9V DC
Current Rating
8 A
Number of Poles
1
Power Consumption - Relay
253 mW
Contact Material
AgNi0.15
Insulation Creepage
8 mm [ .315 in ]
Operating Temp. Range
50 to 70°C
Contact Limiting Breaking Current
8A
Coil Resistance
320 Ω
Switching Voltage
400V AC
Coil Type
Monostable, DC
Contact Voltage Rating
250V AC
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
8A
Insulation Clearance
8 mm [ .315 in ]
Contact Limiting Continuous Current
8A
Contact Limiting Making Current
8A
Protection Category
RTIII
Contact Limiting Short-Time Current
8A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.