Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RYA31048 1-1393224-3

RYA31048 (Discontinued)

  • Mfr # 1-1393224-3
  • Zoro # G200973224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393224-3
Zoro #
G200973224
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
10 to 12 mm
Product Length
1.122 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
12 to 13 mm
Product Height
.484 in
Product Width
.398 in

Details

Item
Power Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
48 VDC
Contact Material
AgNi0.15
Environmental Category of Protection
RTIII
Environmental Ambient Temperature Class
50 to 70°C
Contact Number of Poles
1
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
8A
Contact Limiting Short-Time Current
8A
Contact Arrangement
1 Form A (NO)
Coil Power Rating DC
245 mW
Insulation Creepage Class
5.5 to 8 mm
Insulation Special Features
Tracking Index of Relay Base PTI250
Insulation Initial Dielectric Between Contacts & Coil
5000 Vrms
Insulation Clearance Between Contact & Coil
.315 in
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Breaking Current
8A
Coil Power Rating Class
200 to 300 mW
Contact Limiting Continuous Current
8A
Insulation Initial Dielectric Between Coil & Contact Class
4000 V
Insulation Clearance Class
5 to 8 mm
Insulation Creepage Between Contact & Coil
.315 in
Contact Voltage Rating
250 VAC
Insulation Initial Dielectric Between Open Contacts
1000 Vrms
Coil Resistance
9391 Ω
Contact Switching Voltage (Max)
400 VAC
Power Relay Type
Standard
Contact Limiting Making Current
8A
Environmental Ambient Temperature (Max)
70°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.