Zoro Homepage
This item is Discontinued.
Te Connectivity PCB, PCB Relay, 12A, PCB 3-1415899-9

PCB, PCB Relay, 12A, PCB (Discontinued)

  • Mfr # 3-1415899-9
  • Zoro # G101025138
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1415899-9
Zoro #
G101025138
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
12A
Contact Rating (AC)
12A @ 250V AC
Number of Poles
1
Power Consumption - Relay
400 mW
Contact Material
AgSnO
Features
UL Coil Insulation Class F
Operating Temp. Range
70 to 85°C
Contact Limiting Continuous Current
12A
Insulation Clearance
10 mm [ .394 in ]
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Breaking Current
12A
Coil Resistance
360 Ω
Contact Limiting Short-Time Current
12A
Contact Limiting Making Current
80A
Coil Type
Monostable, DC
Contact Rating
12A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Protection Category
RTII
Switching Voltage
400V AC
Contact Voltage Rating
250V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.