PCB, PCB Relay, 12A, PCB

  • Mfr # 1415899-4

  • Zoro # G501025387


product price:  $2.15
/ea
Sold in multiples of 60 for $129.00

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
12A
Power Consumption - Relay
400 mW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1415899-4
Zoro #
G501025387
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
12A
Power Consumption - Relay
400 mW
Contact Material
AgNi90/10
Number of Poles
1
Features
UL Coil Insulation Class F
Switching Voltage
400V AC
Insulation Clearance
10 mm [ .394 in ]
Contact Limiting Short-Time Current
12A
Contact Limiting Continuous Current
12A
Insulation Creepage
10 mm [ .394 in ]
Coil Type
Monostable, DC
Protection Category
RTII
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
12A
Contact Limiting Breaking Current
12A
Contact Limiting Making Current
30A
Contact Voltage Rating
250V AC
Coil Resistance
360 Ω
Operating Temp. Range
70 to 85°C

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.