Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RZ01-1C4-D048 1-1415899-2

RZ01-1C4-D048 (Discontinued)

  • Mfr # 1-1415899-2
  • Zoro # G001026150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415899-2
Zoro #
G001026150
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
48V DC
Contact Form
1 Form C (CO)
Contact Material
AgNi90/10
Features
UL Coil Insulation Class F
Power Consumption - Relay
400 mW
Number of Poles
1
Switching Voltage
400V AC
Contact Limiting Continuous Current
12A
Insulation Clearance
10 mm [ .394 in ]
Coil Type
Monostable, DC
Contact Limiting Breaking Current
12A
Contact Voltage Rating
250V AC
Insulation Creepage
10 mm [ .394 in ]
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Contact Rating
12A
Contact Limiting Making Current
30A
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
12A
Coil Resistance
5730 Ω
Protection Category
RTII

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.