Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity RZ03-1C3-D005 5-1415899-2

RZ03-1C3-D005 (Discontinued)

  • Mfr # 5-1415899-2
  • Zoro # G701026221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1415899-2
Zoro #
G701026221
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Contact Material
AgSnO
Features
UL Coil Insulation Class F
Power Consumption - Relay
420 mW
Switching Voltage
400V AC
Contact Limiting Continuous Current
16A
Contact Rating
16A
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Making Current
30A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Coil Type
Monostable, DC
Coil Resistance
60 Ω
Contact Limiting Breaking Current
16A
Protection Category
RTII
Insulation Clearance
10 mm [ .394 in ]
Contact Voltage Rating
250V AC
Operating Temp. Range
70 to 85°C
Contact Limiting Short-Time Current
16A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.