Zoro Homepage
This item is Discontinued.
Te Connectivity RZ03-1C4-D005 1-1415899-9

RZ03-1C4-D005 (Discontinued)

  • Mfr # 1-1415899-9
  • Zoro # G701026313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1415899-9
Zoro #
G701026313
UPC #
-
Country of Origin
Austria

Details

Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
5V DC
Contact Form
1 Form C (CO)
Number of Poles
1
Contact Material
AgNi90/10
Power Consumption - Relay
420 mW
Features
UL Coil Insulation Class F
Contact Limiting Short-Time Current
16A
Contact Limiting Breaking Current
16A
Insulation Creepage
10 mm [ .394 in ]
Coil Resistance
60 Ω
Contact Voltage Rating
250V AC
Operating Temp. Range
70 to 85°C
Coil Type
Monostable, DC
Switching Voltage
400V AC
Contact Limiting Making Current
30A
Contact Rating
16A
Contact Limiting Continuous Current
16A
Protection Category
RTII
Insulation Clearance
10 mm [ .394 in ]
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.