Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, Power Relay, 16 A, PCB

  • Mfr # 1833011-6

  • Zoro # G501025158


product price: $4.19
/ea
Sold in multiples of 40 for $167.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Contact Form
SPST-NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1833011-6
Zoro #
G501025158
UPC #
-
Country of Origin
China

Details

Item
Power Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
16 A
Contact Form
SPST-NO
Power Consumption - Relay
530 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Material
AgNi90/10
Protection Category
RTII
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
-40 to 85°C
Contact Voltage Rating
250 VAC
Switching Current
100mA @ 5V
Insulation Creepage
.315 in
Coil Type
Monostable, DC
Insulation Clearance
5 to 8 mm
Contact Limiting Continuous Current
16 A
Coil Resistance
1086 Ω
Contact Limiting Making Current
16 A
Contact Rating
16 A
Switching Voltage
400 VAC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.