
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-1415899-7
Zoro #
G101026760
UPC #
-
Country of Origin
Austria
Details
Item
PCB Relay
Mounting Style
PCB
Electrical Connection
PCB-THT
Coil Voltage
24V DC
Contact Form
1 Form A (NO)
Contact Material
AgNi90/10
Power Consumption - Relay
400 mW
Features
UL Coil Insulation Class F
Number of Poles
1
Contact Rating
16A
Insulation Clearance
10 mm [ .394 in ]
Protection Category
RTII
Insulation Creepage
10 mm [ .394 in ]
Contact Limiting Continuous Current
16A
Contact Voltage Rating
250V AC
Contact Limiting Breaking Current
16A
Contact Limiting Short-Time Current
16A
Dielectric Voltage
5000 Vrms Coil and Contact; 1000 Vrms Open Contacts
Operating Temp. Range
85 to 105°C
Contact Limiting Making Current
30A
Coil Resistance
1440 Ω
Coil Type
Monostable, DC
Switching Voltage
400V AC
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.