
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1735869-1
Zoro #
G701066623
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Connection Material
Copper Alloy
Connector Type
Receptacle
Color
Black
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Number of Contacts
29
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.