Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SAS RECEPT  VERTICAL  EXT HT  PRESS-FIT 1735690-1

SAS RECEPT VERTICAL EXT HT PRESS-FIT (Discontinued)

  • Mfr # 1735690-1
  • Zoro # G901066737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1735690-1
Zoro #
G901066737
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Material
Thermoplastic
Color
Black
Number of Contacts
29
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Number of Rows
1
Connector Type
Receptacle
Number of Ports
1
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.