
SATA BACKPLANE RECEPTACLE VERTICAL SMT (Discontinued)
- Mfr # 1735284-5
- Zoro # G201067304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1735284-5
Zoro #
G201067304
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
0.76 µm
Details
Item
Connector
Max. Temp.
85°C
Application
Power, Signal
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
1.27 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Connection Material
Copper Alloy
Number of Contacts
22
Number of Ports
2
Current Rating
1.5 A
Terminal Finish
Matte Tin Plated
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.