
SCBRX032XXABXAC991=SPC COUNTER TIMER (Discontinued)
- Mfr # 1423462-8
- Zoro # G601025416
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1423462-8
Zoro #
G601025416
UPC #
-
Country of Origin
Unknown
Details
Item
Time Delay
Contact Form
2 Form C, DPDT, 2 C/O
Contact Rating (AC)
10A@28VDC or 120VAC A
Mounting - Relay
Socket
Input Voltage
120 VAC
Electrical Connection
8 or 11-Pin Octal Style Plug
Timer Range
.5 “ 15 seconds
Type of Output
Relay
Operating Functions
Interval
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.