Zoro Homepage
This item is Discontinued.
Te Connectivity SCE  2X7P-2X10S 2204798-1

SCE 2X7P-2X10S (Discontinued)

  • Mfr # 2204798-1
  • Zoro # G101067916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204798-1
Zoro #
G101067916
UPC #
-
Country of Origin
China

Dimensions

Width
0.2 mm
Contact Plating Thickness
0.76 µm

Details

Max. Voltage
250V
Max. Temp.
125°C
Application
Power, Signal
Hole Center to Center
0.2 in
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Number of Contacts
34
Current Rating
24 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.