Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SCREEN CLAMP MOTORMAN SHROUD 2295891-1

SCREEN CLAMP MOTORMAN SHROUD (Discontinued)

  • Mfr # 2295891-1
  • Zoro # G301026584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2295891-1
Zoro #
G301026584
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
43 mm
Length
57.6 mm
Height
51 mm

Details

Backshell Type
Straight
Accessory Type
Cable Clamp
Cable Bushings
Without
Shielded
No
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.