Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREW MOUNTING HEX HD

  • Mfr # 552113-1

  • Zoro # G801026503


product price: $5.89
/ea
Sold in multiples of 15 for $88.35

Key Features

Length
1 in
Connector & Contact Terminates To
Wire & Cable
Screw Length
1 in
Product Type
Accessory
Accessory Type
Standoff Mounting Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552113-1
Zoro #
G801026503
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 in
Screw Length
1 in

Details

Connector & Contact Terminates To
Wire & Cable
Product Type
Accessory
Accessory Type
Standoff Mounting Stud

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.