Zoro Homepage
This item is Discontinued.
Te Connectivity SCREW RETAINER KIT 5205980-1

SCREW RETAINER KIT (Discontinued)

  • Mfr # 5205980-1
  • Zoro # G401026033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205980-1
Zoro #
G401026033
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
14702
Screw Length
.22 in

Details

For Use With
Metal Shell Connectors (HDE and HDP)
Product Type
Accessory
Accessory Type
Screw Retainer
Screw Plating Material
Zinc
Screw Material
Carbon Steel
Screw Finish
Yellow Chromate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.