Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREW RETAINER KIT BULK PKG

  • Mfr # 5205980-3

  • Zoro # G301026300


product price: $0.89
/ea
Sold in multiples of 102 for $90.78

Key Features

For Use With
Metal Shell Connectors (HDE and HDP)
Screw Finish
Yellow Chromate
Thread Size
14702
Accessory Type
Screw Retainer
Screw Plating Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205980-3
Zoro #
G301026300
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
14702
Screw Length
.22 in

Details

For Use With
Metal Shell Connectors (HDE and HDP)
Screw Finish
Yellow Chromate
Accessory Type
Screw Retainer
Screw Plating Material
Zinc
Screw Material
Carbon Steel
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.