Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREW SHOULDER SPEC

  • Mfr # 208211-1

  • Zoro # G001025870


product price: $1.99
/ea
Sold in multiples of 39 for $77.61

Key Features

Material
Stainless Steel
Thread Size
M4 x 0.7-6G
For Use With
Plug Housing
Length
.966 in
Height
.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208211-1
Zoro #
G001025870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4 x 0.7-6G
Length
.966 in
Height
.2 in

Details

Material
Stainless Steel
For Use With
Plug Housing
Hardware Type
Mounting Screw
Product Type
Accessory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.