This item is Discontinued.

Te Connectivity SCREWLESS  SW 11P 5.08 PCB 1-1986712-1

SCREWLESS SW 11P 5.08 PCB (Discontinued)

  • Mfr # 1-1986712-1
  • Zoro # G100974987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986712-1
Zoro #
G100974987
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Housing Color
Green
Wire Range
30 to 12 AWG
Voltage
300 VAC
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Number of Positions
11
Current Rating (Max)
16 A
Operating Temperature Range
-40 to 110°C
Circuit Application
Power & Signal
Number of Rows
2
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Side Stackable
No
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Header
Lever Color
White
Contact Base Material
Copper Alloy
Wire Protection
With
Header Type
Header Only
Interlock
Without
Connector Mounting Type
Board Mount
Wire Entry Angle
Side
Contact Current Rating (Max)
16 A
Connector System
Wire-to-Board
Block Type
Spring Terminal Block
Housing Material
PA 66
Mounting Angle
Straight
Centerline (Pitch)
.2 in
Threaded Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.