This item is Discontinued.

Te Connectivity SCREWLESS  SW 13P 5.0 PCB 1-1986711-3

SCREWLESS SW 13P 5.0 PCB (Discontinued)

  • Mfr # 1-1986711-3
  • Zoro # G200974740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986711-3
Zoro #
G200974740
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Housing Color
Green
Wire Range
30 to 12 AWG
Voltage
300 VAC
Threaded Flange
Without
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Mounting Angle
Straight
Contact Current Rating (Max)
16 A
Centerline (Pitch)
.197 in
Number of Rows
2
Lever Color
White
Wire Protection
With
Current Rating (Max)
16 A
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Side Stackable
No
Connector Style
Header
Interlock
Without
Connector System
Wire-to-Board
Number of Positions
13
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Screw Flange
Without
Housing Material
Polyamide
Header Type
Header Only
Connector Mounting Type
Board Mount
Block Type
Straight

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.