SCREWLESS SW 15P 5.0 PCB

  • Mfr # 1-1986711-5

  • Zoro # G200974764


product price:  $18.59
/ea
Sold in multiples of 4 for $74.36

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Wire Protection
With
Interlock
Without
Mounting Angle
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-1986711-5
Zoro #
G200974764
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Wire Protection
With
Interlock
Without
Mounting Angle
Straight
Contact Mating Area Plating Material
Tin
Side Stackable
No
Contact Current Rating (Max)
16 A
Contact Mount
Through Hole
Housing Color
Green
Screwless Terminal Block
Yes
Number of Rows
2
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.197 in
Connector System
Wire-to-Board
Connector Style
Header
Number of Positions
15
Housing Material
Polyamide
Wire Entry Angle
Side
Contact Base Material
Copper Alloy
Current Rating (Max)
16 A
Operating Temperature Range
-40 to 230°F
Circuit Application
Power & Signal
Threaded Flange
Without
Header Type
Header Only
Screw Flange
Without
Connector Mounting Type
Board Mount
Block Type
Straight
Lever Color
White

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.