
SCREWLESS SW 19P 5.0 PCB
Mfr # 1-1986711-9
Zoro # G300974787
product price: $21.59
/eaSold in multiples of 3 for $64.77
Key Features
Voltage
300 VAC
Wire Range
30 to 12 AWG
Screw Flange
Without
Connector Mounting Type
Board Mount
Screwless Terminal Block
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1986711-9
Zoro #
G300974787
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
.138 in
Pin Length
.138 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.