Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 21P 5.0 PCB

  • Mfr # 2-1986711-1

  • Zoro # G700974646


product price: $25.99
/ea
Sold in multiples of 3 for $77.97

Key Features

Voltage
300 VAC
Wire Range
30 to 12 AWG
Contact Current Rating (Max)
16 A
Header Type
Header Only
Screwless Terminal Block
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986711-1
Zoro #
G700974646
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Voltage
300 VAC
Wire Range
30 to 12 AWG
Contact Current Rating (Max)
16 A
Header Type
Header Only
Screwless Terminal Block
Yes
Contact Base Material
Copper Alloy
Operating Temperature Range
-40 to 230°F
Wire Entry Angle
Side
Connector Style
Header
Mounting Angle
Straight
Threaded Flange
Without
Circuit Application
Power & Signal
Lever Color
White
Side Stackable
No
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Current Rating (Max)
16 A
Centerline (Pitch)
.197 in
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide
Housing Color
Green
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Block Type
Straight
Connector System
Wire-to-Board
Number of Positions
21
Screw Flange
Without
Number of Rows
2
Interlock
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.