Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SCREWLESS SW 23P 5.08 PCB

  • Mfr # 2-1986712-3

  • Zoro # G900974798


product price: $32.15
/ea
Sold in multiples of 6 for $192.90

Key Features

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screwless Terminal Block
Yes
Voltage (VAC)
300
Contact Mount
Through Hole
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1986712-3
Zoro #
G900974798
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
3.5 mm [ .138 in ]

Details

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Screwless Terminal Block
Yes
Voltage (VAC)
300
Contact Mount
Through Hole
Mounting Angle
Vertical
Housing Color
Green
Number of Rows
1
Centerline
5.08 mm [ .2 in ]
Wire Entry Angle
Side
Housing Material
Polyamide
Screw Flange
Without
Lever Color
White
Side Stackable
Yes
Current Rating (Max) (A)
16
Threaded Flange
Without
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Interlock
Without
Block Type
Straight
Shrouded
No
Number of Positions
23
Contact Mating Area Plating Material
Tin over Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.