Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity SCREWLESS  SW 4P 5.0 PCB 1986711-4

SCREWLESS SW 4P 5.0 PCB (Discontinued)

  • Mfr # 1986711-4
  • Zoro # G900974866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986711-4
Zoro #
G900974866
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Wire Range
30 to 12 AWG
Voltage
300 VAC
Interlock
Without
Wire Entry Angle
Side
Connector Mounting Type
Board Mount
Connector & Contact Terminates To
Printed Circuit Board
Mounting Angle
Straight
Operating Temperature Range
-40 to 110°C
Current Rating (Max)
16 A
Threaded Flange
Without
Contact Base Material
Copper Alloy
Number of Positions
4
Connector Style
Header
Header Type
Header Only
Screw Flange
Without
Number of Rows
2
Circuit Application
Power & Signal
Block Type
Straight
Side Stackable
No
Screwless Terminal Block
Yes
Connector System
Wire-to-Board
Contact Mount
Through Hole
Centerline (Pitch)
.197 in
Contact Current Rating (Max)
16 A
Wire Protection
With
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.