Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SCREWLESS  SW 5P 5.0 PCB 1986711-5

SCREWLESS SW 5P 5.0 PCB (Discontinued)

  • Mfr # 1986711-5
  • Zoro # G500974877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986711-5
Zoro #
G500974877
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.138 in
PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Wire Range
30 to 12 AWG
Connector System
Wire-to-Board
Connector Style
Header
Number of Rows
2
Screwless Terminal Block
Yes
Connector Mounting Type
Board Mount
Number of Positions
5
Housing Material
Polyamide
Threaded Flange
Without
Centerline (Pitch)
.197 in
Side Stackable
No
Current Rating (Max)
16 A
Wire Protection
With
Contact Mount
Through Hole
Screw Flange
Without
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin
Interlock
Without
Contact Current Rating (Max)
16 A
Mounting Angle
Straight
Header Type
Header Only
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 230°F
Lever Color
White
Wire Entry Angle
Side
Block Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.