Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity SCREWLESS  SW 6P 5.0 PCB 1986711-6

SCREWLESS SW 6P 5.0 PCB (Discontinued)

  • Mfr # 1986711-6
  • Zoro # G600974852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986711-6
Zoro #
G600974852
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Pin Length
.138 in

Details

Housing Color
Green
Wire Range
30 to 12 AWG
Voltage
300 VAC
Connector Style
Header
Lever Color
White
Header Type
Header Only
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 110°C
Housing Material
Polyamide
Wire Entry Angle
Side
Side Stackable
No
Contact Mating Area Plating Material
Tin
Screw Flange
Without
Contact Current Rating (Max)
16 A
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
16 A
Connector System
Wire-to-Board
Number of Rows
2
Centerline (Pitch)
.197 in
Wire Protection
With
Connector Mounting Type
Board Mount
Interlock
Without
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Contact Base Material
Copper Alloy
Block Type
Straight
Threaded Flange
Without
Mounting Angle
Straight
Number of Positions
6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.